Shop All Y & Basket Strainers
Asahi
2", Socket/Threaded, PVC, Y Strainer, 150 psi
Mfr # 1257020
Zoro # G6161989
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Socket/Threaded
- Max. Fluid Temp. 120 Degrees F
- Screen Material PVC
- Housing Material PVC
Product Information
- Brand Asahi
- MFR # 1257020
- Zoro # G6161989
- Country of Origin Japan
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Length | 13-5/16" |
Height | 6 1/4 in |
Mesh Size | 20 mesh |
Port 2 Connection Size | 2 in |
Port 1 Connection Size | 2 in |
Port 3 Connection Size | 2 in |
Details
Description
Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 150 psi, Length 12 1/2 in, Height 6 1/4 in, Screen Material PVC, Mesh Size 20 mesh, Housing Material PVC, Cv Flow Factor 50 gpm, Includes Screen Yes, Maximum Pressure 150 psi, Micron Rating 840 micron, Port 1 Connection Size 2 in, Port 1 Connection Type Socket, Threaded, Port 2 Connection Size 2 in, Port 2 Connection Type Socket, Threaded, Port 3 Connection Size 2 in, Port 3 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 7" Diverter, Tub Spout, Polished Chrome (K1089A1)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Wafer, Ductile Iron Body (55W2611020)
- KOHLER Trip Lever Assembly (1366365-CP)
- KISSLER Plastic Escutcheon Ring Split, 3/8" x 1/2", Pk12 (42-9000)
- ASAHI 3/4", Socket/Threaded, PVC, Y Strainer, 150 psi (1257007)
- APOLLO VALVES 1/2", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF003P2PR)
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- KECKLEY 1-1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21THY-BCM20M34-FTI-F)
- APOLLO VALVES 1", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF005P2PR)
- LEGEND VALVE 3 S-15 NO LEAD BZE Y-STRAINER (105-520NL)
- DIXON Witches Hat Strainer, 4" (WH400-A)
- Asahi Y & Basket Strainers