
3'' PP SWING CHECK VALVE EPDM
Mfr # 1202030
Zoro # G813788048
product price: $2,045.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3in
Connection Type
Flanged
Connection
THREADED
Body Material
PP,EPDM
Seat Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1202030
Zoro #
G813788048
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
3in
Details
Connection Type
Flanged
Connection
THREADED
Body Material
PP,EPDM
Seat Material
EPDM
Max. Pressure
150 PSI
Seal Material
EPDM
Type
LEVER HANDLE
Standards
ANSI 150
Description
3'' PP SWING CHECK VLV EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.