
3 PVDF FLG SWING CHECK VALVE TEF
Mfr # 1203030
Zoro # G813788031
product price: $7,692.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3in
Connection Type
Flanged
Connection
FLANGED
Body Material
PVDF,PTFE
Seal Material
Teflon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1203030
Zoro #
G813788031
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
3in
Details
Connection Type
Flanged
Connection
FLANGED
Body Material
PVDF,PTFE
Seal Material
Teflon
Max. Pressure
150 PSI
Type
LEVER HANDLE
Standards
ANSI 150
Seat Material
Teflon
Description
3 PVDF FLG SWING CHK VLV TEF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.