Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Thread CPVC Ball Valve 2-Way

  • Mfr # 1615030

  • Zoro # G6161368


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1615030
Zoro #
G6161368
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3 in
Overall Length
10.43 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Handle Length
9.45 in
Handle Height
5.51 in
Connection Size - Side 1
3 in

Details

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Threaded
Item
Ball Valve
Features
True Union Design
Compliance
ISO 9001
Seat Material
PTFE
Ball Valve Product Group
Manual
Max. Pressure
230 PSI CWP
Handle Type
Tee
Body Material
Plastic
Temp. Range
30 Degrees to 195 Degrees F
Stem Material
CPVC
Stem Type
1-Piece Stem
Handle Material
ABS
Seal Material
FKM
Standards
ASTM D1784, ASTM D3222, ASTM D4101
ANSI Flange Class
Class 150
Included Mounting
Actuator Mounting Pad
Operating Temperature - Minimum
30 Degrees F
3-A Standard Compliance
Not Rated
Pipe Schedule Compatibility
Schedule 80
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
195 Degrees F
Coefficient of Volume (Cv)
410
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.