Zoro Homepage

3" Thread PVC Ball Valve 2-Way

  • Mfr # 1607030

  • Zoro # G6161480


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1607030
Zoro #
G6161480
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3 in
Overall Length
10.43 in
Handle Length
9.45 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Handle Height
5.51 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Threaded
Item
Ball Valve
Compliance
ISO 9001
Handle Type
Tee
Temp. Range
30 Degrees to 120 Degrees F
Body Material
Plastic
Stem Type
1-Piece Stem
Stem Material
PVC
Max. Pressure
230 PSI CWP
Features
True Union Design
Handle Material
ABS
Seat Material
PTFE
Standards
NPT
Ball Valve Product Group
Manual
Seal Material
FKM
Operating Temperature - Minimum
30 Degrees F
Pipe Schedule Compatibility
Schedule 80
Coefficient of Volume (Cv)
410
ANSI Flange Class
Class 150
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
120 Degrees F
Included Mounting
Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.