Zoro Homepage

3" Thread PVC Ball Valve 2-Way

  • Mfr # 2511030

  • Zoro # G6161060


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2511030
Zoro #
G6161060
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3 in
Overall Length
10.39 in
Outlet Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Handle Height
5.51 in
Handle Length
9.45 in
Outlet Connection Size - Side 1
3 in
Connection Size - Side 1
3 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Threaded
Item
Ball Valve
Seat Material
PTFE
Features
True Union Design
Stem Type
1-Piece Stem
Body Material
Plastic
Max. Pressure
230 PSI CWP
Ball Valve Product Group
Manual
Stem Material
PVC
Temp. Range
30 Degrees to 120 Degrees F
Compliance
ISO 9001
Handle Material
ABS
Standards
NPT
Handle Type
Tee
Seal Material
EPDM
Special Features
Actuator Compatible
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Included Mounting
Actuator Mounting Pad
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
30 Degrees F
3-A Standard Compliance
Not Rated
Inlet Connection Entry
Bottom
Valve Series
Type 23
Maximum Pressure - Steam
Not Rated

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Handle Material ABS, Outlet Connection Size - Side 2 3 in, Valve Ways 3-Way, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.