Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Socket PVC Ball Check Valve

  • Mfr # 1210007

  • Zoro # G6162250


product price: $58.59
/ea

Key Features

Pipe Size
3/4in
Connection Type
Socket/Thread x Socket/Thread
Body Material
PVC
Full Flow - Valves
No
Standards
ASTM D1784 Cell Class 12454A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210007
Zoro #
G6162250
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4in
Size
3/4"
Width
2.36"
Pipe or Tube Size - Check Valves
3/4 in
Length
3 55/64 in
Overall Height
2 23/64 in
Overall Length
3.86 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Socket/Thread x Socket/Thread
Body Material
PVC
Full Flow - Valves
No
Standards
ASTM D1784 Cell Class 12454A
Seal Material - Check Valves
EPDM
Min. Temp. - Valves
30 Degrees F
Item - Check Valves
Check Valve
Material of Construction
PVC
Max. Temp.
120 Degrees F
Compliance
ASTM D1784 Cell Class 12454A
Seat Material
EPDM
Max. Steam Pressure - Valves
Not Rated
Seal Material
EPDM
Max. Water Pressure - Valves
150 psi @ 120 Degrees F
Mechanism and Body Design
Inline Ball
Mounting Position
Any
Max. Pressure
150 psi
Seat Material - Check Valves
EPDM
Flow Design
Single
Cracking Pressure - Check Valves
1.0 psi
Body Material - Valves
PVC
Item
Ball Check Valve
Max. Temp. - Valves
120 Degrees F
Sub-Category
PVC
Application - Valves
General Purpose
Connection Type - Check Valves
Socket x Socket
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure
150 psi
Cracking Pressure
1.000 psi
Mounting Orientation
Horizontal, Vertical
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Silent Check
Standard
Check Mechanism
Ball
For Media
Chemicals, Water
Operating Temperature - Maximum
120 Degrees F
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Union Socket
Coefficient of Volume (Cv)
17
Connection Type - Side 1
Union Socket
Operating Temperature - Minimum
30 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves PVC, Pipe or Tube Size 3/4 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.