Zoro Homepage

3/4" Socket x Thread PVC Ball Valve 2-Way

  • Mfr # 1601007

  • Zoro # G6161815


product price: $55.99
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1601007
Zoro #
G6161815
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4 in
Overall Length
5.08 in
Handle Length
3.94 in
Handle Height
2.34 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Thread
Item
Ball Valve
Ball Valve Product Group
Manual
Compliance
ISO 9001
Temp. Range
30 Degrees to 140 Degrees F
Stem Type
1-Piece Stem
Standards
SCH80, NPT
Max. Pressure
230 PSI CWP
Handle Type
Tee
Body Material
Plastic
Features
True Union Design
Seat Material
PTFE
Handle Material
ABS
Stem Material
PVC
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Included Mounting
Actuator Mounting Pad
Operating Temperature - Minimum
30 Degrees F
Connection Type - Side 1
Socket
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
140 Degrees F
Pipe Schedule Compatibility
Schedule 80
Coefficient of Volume (Cv)
29
ANSI Flange Class
Class 150
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way, Seal Material EPDM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.