Zoro Homepage

4" Flanged PVC Swing Check Valve

  • Mfr # 1201040

  • Zoro # G6162296


product price: $1,922.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4in
Connection Type
Flanged
Connection
THREADED
Body Material
PVC
Seat Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201040
Zoro #
G6162296
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
4in
Overall Height
8 17/64 in
Width
9"
Length
11 13/16 in
Pipe or Tube Size - Check Valves
4 in
Size
4"
Overall Length
11.81 in
Pipe or Tube Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in

Details

Connection Type
Flanged
Connection
THREADED
Body Material
PVC
Seat Material
EPDM
Max. Temp.
120 Degrees F
Compliance
ASTM D1784 Cell Class 12454A
Standards
ASTM D1784 Cell Class 12454A
Seat Material - Check Valves
EPDM
Seal Material - Check Valves
EPDM
Mechanism and Body Design
Inline Swing
Seal Material
EPDM
Min. Temp. - Valves
30 Degrees F
Max. Water Pressure - Valves
100 psi @ 120 Degrees F
Item
Swing Check Valve
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure - Check Valves
1.0 psi
Max. Pressure
100 psi
Flow Design
Single
Body Material - Valves
PVC
Material of Construction
PVC
Max. Water Pressure
150 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Mounting Position
Any
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Sub-Category
PVC
Connection Type - Check Valves
Flange x Flange
Application - Valves
General Purpose
Max. Temp. - Valves
120 Degrees F
Cracking Pressure
1.000 psi
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Operating
100 psi
ANSI Flange Class
Class 150
Connection Type - Side 2
Flange
Valve Body Style
Inline
Coefficient of Volume (Cv)
510
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
120 Degrees F
Includes Counterweight
No Counterweight
Connection Type - Side 1
Flange
Check Mechanism
Swing
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
For Media
Chemicals, Water
Silent Check
Standard
3-A Standard Compliance
Not Rated
Type
LEVER HANDLE

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 100 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.