
4 PP FLG SWING CHECK VALVE PTFE
Mfr # 1209040
Zoro # G813788086
product price: $3,245.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
4in
Connection Type
Flanged
Body Material
PP,PTFE
Standards
ANSI 150
Seat Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1209040
Zoro #
G813788086
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
4in
Details
Connection Type
Flanged
Body Material
PP,PTFE
Standards
ANSI 150
Seat Material
PTFE
Seal Material
PTFE
Description
4 PP FLG SWING CHK VLV PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.