
4" PVC Wafer Check Valve
Mfr # 111205040
Zoro # G6195843
product price: $1,064.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
4in
Connection
WAFER
Body Material
PVC,FKM
Size
4"
Material of Construction
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111205040
Zoro #
G6195843
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
4in
Size
4"
Length
2.24"
Width
6-57/64"
Details
Connection
WAFER
Body Material
PVC,FKM
Material of Construction
PVC
Max. Pressure
150 PSI
Item
Wafer Check Valve
Standards
ANSI 150, ABS
Type
LEVER HANDLE
Description
All 3" – 8" wafer check valves operate at a maximum pressure of 150 psi, 10" and 12" valves at 90 psi and up to 120o F. PVC body with EPDM or FKM seals. Slim profile permits easy installation. Wafer style fits between 2-mating flanges. Face to Face meets ASME/ANSI B16.10. No spacer required. No pipe interference with disc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.