Zoro Homepage

4" Socket CPVC Ball Valve 2-Way

  • Mfr # 1614040

  • Zoro # G6161386


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1614040
Zoro #
G6161386
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
4 in
Overall Length
13.89 in
Connection Size - Side 2
4 in
Handle Height
7.01 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Handle Length
11.81 in

Details

Ball Material
CPVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Socket x Socket
Item
Ball Valve
Temp. Range
30 Degrees to 195 Degrees F
Features
True Union Design
Body Material
Plastic
Stem Material
CPVC
Ball Valve Product Group
Manual
Compliance
ISO 9001
Stem Type
1-Piece Stem
Max. Pressure
150 PSI CWP
Handle Type
Tee
Handle Material
ABS
Seat Material
PTFE
Seal Material
FKM
Standards
ASTM D1784; ASTM D3222; ASTM D4101
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
30 Degrees F
Pipe Schedule Compatibility
Schedule 80
Included Mounting
Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Socket
Operating Temperature - Maximum
195 Degrees F
Coefficient of Volume (Cv)
680
Connection Type - Side 2
Socket
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.