
5" Flanged PVC Swing Check Valve, Max. Pressure: 100 psi
Mfr # 1206050
Zoro # G6199720
product price: $3,194.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
5in
Connection Type
Flanged
Connection
SOCKET
Body Material
PVC,PTFE
Material of Construction
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1206050
Zoro #
G6199720
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
5in
Length
13.78"
Width
10"
Size
5"
Details
Connection Type
Flanged
Connection
SOCKET
Body Material
PVC,PTFE
Material of Construction
PVC
Max. Pressure
150 PSI
Item
Swing Check Valve
Standards
ANSI 150, NSF-61
Type
ROUND HANDLE
Description
Minimum flow resistance - Low pressure drop. Horizontal or vertical installation. All sizes rated for full vacuum service. Minimum back pressure to seat disc tightly. Top access cover facilitates maintenance without body removal from pipeline. All thermoplastic body. All PVC parts made of high impact PVC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.