Zoro Homepage

5 PP FLG SWING CHECK VALVE PTFE

  • Mfr # 1209050

  • Zoro # G713788087


product price: $5,575.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5in
Connection Type
Flanged
Body Material
PP,PTFE
Standards
ANSI 150
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209050
Zoro #
G713788087
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
5in

Details

Connection Type
Flanged
Body Material
PP,PTFE
Standards
ANSI 150
Seat Material
PTFE
Seal Material
PTFE

Description

5 PP FLG SWING CHK VLV PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.