Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 PVDF FLG SWING CHECK VALVE TEF

  • Mfr # 1203050

  • Zoro # G013788077


product price: $16,611.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5in
Connection Type
Flanged
Body Material
PVDF,PTFE
Seat Material
Teflon
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1203050
Zoro #
G013788077
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
5in

Details

Connection Type
Flanged
Body Material
PVDF,PTFE
Seat Material
Teflon
Standards
ANSI 150
Seal Material
Teflon

Description

5 PVDF FLG SWING CHK VLV TEF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.