
6 PP FLG SWING CHECK VALVE FKM
Mfr # 1207060
Zoro # G313788036
product price: $5,834.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
6in
Connection Type
Flanged
Body Material
PP,FKM
Seal Material
FKM
Seat Material
FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1207060
Zoro #
G313788036
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
6in
Details
Connection Type
Flanged
Body Material
PP,FKM
Seal Material
FKM
Seat Material
FKM
Standards
ANSI 150
Description
6 PP FLG SWING CHK VLV FKM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.