Zoro Homepage

8" PVC Spring Wafer Check Valve

  • Mfr # 111207081

  • Zoro # G6196281


product price: $2,457.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
8in
Connection
WAFER
Body Material
PVC,FKM
Length
2.87"
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111207081
Zoro #
G6196281
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
8in
Length
2.87"
Width
10.98"
Size
8"

Details

Connection
WAFER
Body Material
PVC,FKM
Item
Spring Wafer Check Valve
Max. Pressure
150 PSI
Material of Construction
PVC
Standards
DIN, ABS
Type
LEVER HANDLE

Description

All 3" – 8" wafer check valves operate at a maximum pressure of 150 psi, 10" and 12" valves at 90 psi and up to 120o F. PVC body with EPDM or FKM seals. Slim profile permits easy installation. Wafer style fits between 2-mating flanges. Face to Face meets ASME/ANSI B16.10. No spacer required. No pipe interference with disc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.