
8 PVDF FLG SWING CHECK VALVE TEF
Mfr # 1203080
Zoro # G113788021
product price: $31,647.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
8in
Connection Type
Flanged
Body Material
PVDF,PTFE
Standards
ANSI 150
Seat Material
Teflon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1203080
Zoro #
G113788021
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
8in
Details
Connection Type
Flanged
Body Material
PVDF,PTFE
Standards
ANSI 150
Seat Material
Teflon
Seal Material
Teflon
Description
8 PVDF FLG SWING CHK VLV TEF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.