Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 2" Pipe Size, PVC

  • Mfr # 2910020

  • Zoro # G6160878


product price: $1,865.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Voltage
120V AC
Pipe Size
2 in
Connection
Flange
Max. Water Pressure
150 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2910020
Zoro #
G6160878
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Nominal Valve Size
2 in

Details

Item
Butterfly Valve
Body Material
PVC
Voltage
120V AC
Connection
Flange
Max. Water Pressure
150 psi WOG
Compliance
UL-508
Mount
Bracket
Number of Bolt Holes
4
Standards
UL-508 Listed
Seat Material
EPDM
Actuator Series
92
Actuator Features
Auxiliary Limit Switch, Manual Override, Thermal Overload Protection
Number of Flange Bolt Holes
4
3-A Standard Compliance
Not Rated
Actuator Input Control Signal
4-20 mA
Actuator Motor Type
Reversing
Average Surface Roughness (Ra)
Not Rated
Actuator Electrical Entry
1/2 in NPT Conduit
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
73 Degrees F
For Media
Gas, Oil, Water
NEMA Enclosure Rating
4X
Vacuum Service Rating
Not Rated
Actuator Ambient Temperature - Maximum
150 Degrees F
Actuator Maximum Torque
2,000 in-lb
Valve Series
92

Description

Butterfly Valve, Body Material PVC, Pipe Size 2 in, Voltage 120V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 4 3/4 in, Number of Bolt Holes 4, Connection Flange, Mount Bracket, Seat Material EPDM, UL-508, Standards UL-508 Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.