Shop ASAHI

Electric 2-Way Ball Valve, 1 1/2", PVC

  • Mfr # 2905015
  • Zoro # G6160920

product price: 
$
1,234.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Mount
Direct
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2905015
Zoro #
G6160920
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Overall Length
6.37 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Wire Rope Length
6.37 in
Length
6.37 in

Details

Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Mount
Direct
Seat Material
PTFE
Standards
CE, RoHS Compliant, UL 508
Connection Type
Socket
Ball Valve Product Group
Actuated
Ball Valve Basic Body Material
Plastic
Voltage
120V AC
Body Seal Material
FKM
Temp. Range
32 Degrees to 120 Degrees F
Item
Electrically Actuated Two-Way Ball Valve
Stem Type
1-Piece Stem
Ball Material
PVC
Max. Pressure
230 psi CWP
Valve Structure
3-Piece
Port
Full
Number of Bolt Holes
0
Stem Material
PVC
Seal Material
FKM
Special Features
Actuator Compatible
For Media
Water
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Valve Construction
Three-Piece
Operating Temperature - Minimum
32 Degrees F
NEMA Enclosure Rating
4X
Connection Type - Side 1
Socket
Operating Temperature - Maximum
120 Degrees F
Actuator Enclosure Material
Nylon
Actuator Operation
90 Degrees
Maximum Pressure - Operating
230 psi
Actuator Cycle Time - 90 Degrees
5 sec
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Current
0.8 A
Actuator Series
94
Actuator Maximum Torque
300 in-lb
Actuator Electrical Entry
1/2 in NPT Conduit
Connection Type - Side 2
Socket
Ball Port Style
Full Port
Valve Ways
2-Way
Actuator Motor Type
Reversing
Actuator Ambient Temperature - Maximum
150 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Valve Series
Type 21

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.