Shop ASAHI

Electric 2-Way Ball Valve, 1 1/4", PVC

  • Mfr # 2905012
  • Zoro # G6160939

product price: 
$
1,203.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Ball Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2905012
Zoro #
G6160939
UPC #
-
Country of Origin
United States
Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Ball Material
PVC
Standards
CE, RoHS Compliant, UL 508
Voltage
120V AC
Stem Type
1-Piece Stem
Body Seal Material
FKM
Connection Type
Socket
Port
Full
Valve Structure
3-Piece
Number of Bolt Holes
0
Mount
Direct
Max. Pressure
230 psi CWP
Stem Material
PVC
Ball Valve Basic Body Material
Plastic
Item
Electrically Actuated Two-Way Ball Valve
Ball Valve Product Group
Actuated
Seat Material
PTFE
Temp. Range
32 Degrees to 120 Degrees F
Seal Material
FKM
Special Features
Actuator Compatible
Valve Construction
Three-Piece
Connection Type - Side 1
Socket
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
120 Degrees F
Ball Port Style
Full Port
Actuator Maximum Torque
300 in-lb
Connection Type - Side 2
Socket
Maximum Pressure - Operating
230 psi
Actuator Enclosure Material
Nylon
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Cycle Time - 90 Degrees
5 sec
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
NEMA Enclosure Rating
4X
Actuator Motor Type
Reversing
Maximum Current
0.8 A
Actuator Ambient Temperature - Maximum
150 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Valve Ways
2-Way
Manufacturer Warranty
3 yr
Actuator Operation
90 Degrees
Actuator Series
94
Valve Series
Type 21

Dimensions

Pipe Size
1 1/4"
Overall Length
6.37 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Wire Rope Length
6.37 in
Length
6.37 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.