Electric 2-Way Ball Valve, 1", PVC

  • Mfr # 2905010
  • Zoro # G6160948
product price: 
$
1,111.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Stem Type
1-Piece Stem
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2905010
Zoro #
G6160948
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Overall Length
6.37 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Wire Rope Length
6.37 in
Length
6.37 in

Details

Body Material
PVC
Connectoin Type
FLANGED
Body Style
2-Way
Stem Type
1-Piece Stem
Ball Material
PVC
Port
Full
Temp. Range
32 Degrees to 120 Degrees F
Ball Valve Basic Body Material
Plastic
Max. Pressure
230 psi CWP
Connection Type
Socket
Item
Electrically Actuated Two-Way Ball Valve
Seat Material
PTFE
Voltage
120V AC
Standards
CE, RoHS Compliant, UL 508
Stem Material
PVC
Ball Valve Product Group
Actuated
Mount
Direct
Body Seal Material
FKM
Valve Structure
3-Piece
Number of Bolt Holes
0
Seal Material
FKM
Special Features
Actuator Compatible
Maximum Pressure - Operating
230 psi
3-A Standard Compliance
Not Rated
Actuator Motor Type
Reversing
NSF Certifications for Food and Drinking Water
NSF 61
Valve Construction
Three-Piece
Actuator Cycle Time - 90 Degrees
5 sec
Actuator Maximum Torque
300 in-lb
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
Socket
Maximum Pressure - Combustible Gas
Not Rated
Actuator Electrical Entry
1/2 in NPT Conduit
Ball Port Style
Full Port
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Manufacturer Warranty
3 yr
Actuator Operation
90 Degrees
Maximum Current
0.8 A
Operating Temperature - Maximum
120 Degrees F
Valve Ways
2-Way
NEMA Enclosure Rating
4X
Actuator Series
94
For Media
Water
Actuator Enclosure Material
Nylon
Connection Type - Side 1
Socket
Actuator Ambient Temperature - Maximum
150 Degrees F
Valve Series
Type 21

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way

Restrictions

Ratings & reviews