Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 160540005

  • Zoro # G510397291


product price: $1,453.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Ball Material
PVC
Voltage
95 to 265V AC
Seal Material
FKM
Stem Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160540005
Zoro #
G510397291
UPC #
-
Country of Origin
United States

Dimensions

Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Body Material
PVC
Ball Material
PVC
Voltage
95 to 265V AC
Seal Material
FKM
Stem Material
PVC
Standards
CE Compliant
Seat Material
PTFE
Item
Electrically Actuated Two-Way Ball Valve
Valve Ways
2-Way
Vented Ball Valve
Non-Vented
For Media
Water; Chemicals
Maximum Pressure - Operating
170 psi
Manufacturer Warranty
3 yr
Valve Construction
One-Piece
Fail Safe Position
Fail Last
Ball Port Style
Full Port
Connection Gender - Side 2
Male
Valve Body Style
Straight
Actuator Duty Cycle
75 %
Connection Type - Side 1
True-Union Socket/True-Union NPT
Operating Temperature - Minimum
30 Degrees F
NEMA Enclosure Rating
4X
Connection Type - Side 2
True-Union Socket/True-Union NPT
Connection Gender - Side 1
Male
Actuator Cycle Time - 90 Degrees
10 sec
Actuator Motor Type
Reversing
Pipe Schedule Compatibility
Schedule 80
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
90 Degrees
Actuator Features
Manual Override, Position Indicator, Heater
Actuator Enclosure Material
Thermoplastic
Operating Temperature - Maximum
70 Degrees F
Valve Series
T-21A

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 170 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 95 to 265V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction One-Piece, Actuator Features Manual Override, Position Indicator, Heater, Connection Gender - Side 1 Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.