Zoro Homepage

Electrically Actuated Two-Way Ball Valve

  • Mfr # 160540015

  • Zoro # G610397528


product price: $1,440.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Stem Material
PVC
Ball Material
PVC
Seal Material
FKM
Standards
CE Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160540015
Zoro #
G610397528
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Body Material
PVC
Stem Material
PVC
Ball Material
PVC
Seal Material
FKM
Standards
CE Compliant
Item
Electrically Actuated Two-Way Ball Valve
Seat Material
PTFE
Voltage
95 to 265V AC
Valve Ways
2-Way
Connection Type - Side 1
True-Union Socket/True-Union NPT
Operating Temperature - Minimum
30 Degrees F
Actuator Cycle Time - 90 Degrees
10 sec
Actuator Operation
90 Degrees
For Media
Water; Chemicals
Actuator Motor Type
Reversing
Connection Gender - Side 2
Male
Connection Type - Side 2
True-Union Socket/True-Union NPT
Vented Ball Valve
Non-Vented
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
NEMA Enclosure Rating
4X
Fail Safe Position
Fail Last
Actuator Features
Manual Override, Position Indicator, Heater
Actuator Enclosure Material
Thermoplastic
Valve Construction
One-Piece
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
70 Degrees F
Connection Gender - Side 1
Male
Pipe Schedule Compatibility
Schedule 80
Actuator Duty Cycle
75 %
Valve Body Style
Straight
Maximum Pressure - Operating
170 psi
Valve Series
T-21A

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 170 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 95 to 265V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction One-Piece, Actuator Features Manual Override, Position Indicator, Heater, Connection Gender - Side 1 Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.