Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 160540020

  • Zoro # G510397581


product price: $1,561.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Seat Material
PTFE
Ball Material
PVC
Standards
CE Compliant
Seal Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160540020
Zoro #
G510397581
UPC #
-
Country of Origin
United States

Dimensions

Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Body Material
PVC
Seat Material
PTFE
Ball Material
PVC
Standards
CE Compliant
Item
Electrically Actuated Two-Way Ball Valve
Seal Material
FKM
Stem Material
PVC
Voltage
95 to 265V AC
Valve Ways
2-Way
Connection Gender - Side 1
Male
Actuator Features
Manual Override, Position Indicator, Heater
Connection Gender - Side 2
Male
NEMA Enclosure Rating
4X
Manufacturer Warranty
3 yr
Actuator Motor Type
Reversing
Actuator Enclosure Material
Thermoplastic
Operating Temperature - Minimum
30 Degrees F
Fail Safe Position
Fail Last
Vented Ball Valve
Non-Vented
Maximum Pressure - Operating
170 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Actuator Cycle Time - 90 Degrees
10 sec
Valve Construction
One-Piece
Connection Type - Side 2
True-Union Socket/True-Union NPT
Actuator Duty Cycle
75 %
Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Body Style
Straight
Actuator Operation
90 Degrees
Pipe Schedule Compatibility
Schedule 80
For Media
Water; Chemicals
Operating Temperature - Maximum
70 Degrees F
Valve Series
T-21A

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 2 in, Maximum Pressure - Operating 170 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 95 to 265V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction One-Piece, Actuator Features Manual Override, Position Indicator, Heater, Connection Gender - Side 1 Male, Connection Type - Side 1 True-Union Socket/True-Union NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.