Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 16107130020

  • Zoro # G210397492


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Seat Material
PTFE
Standards
CE Compliant
Voltage
95 to 265V AC
Stem Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16107130020
Zoro #
G210397492
UPC #
-
Country of Origin
United States

Dimensions

Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Body Material
PVC
Seat Material
PTFE
Item
Electrically Actuated Two-Way Ball Valve
Standards
CE Compliant
Voltage
95 to 265V AC
Stem Material
PVC
Seal Material
EPDM
Ball Material
PVC
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Valve Ways
2-Way
Fail Safe Position
Fail Last
Manufacturer Warranty
3 yr
Valve Construction
One-Piece
Ball Port Style
Full Port
NEMA Enclosure Rating
4X
Actuator Duty Cycle
75 %
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
70 Degrees F
Actuator Motor Type
Reversing
Actuator Operation
90 Degrees
Connection Gender - Side 1
Male
Included Mounting
ISO 5211 Actuator Mounting Pad
For Media
Water; Chemicals
Connection Gender - Side 2
Male
Actuator Features
Manual Override, Position Indicator, Heater
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
30 Degrees F
Valve Body Style
Straight
Actuator Enclosure Material
Thermoplastic
Actuator Cycle Time - 90 Degrees
10 sec
Pipe Schedule Compatibility
Schedule 80
Valve Series
T-27

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 2 in, Maximum Pressure - Operating 150 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, Voltage 95 to 265V AC, Fail Safe Position Fail Last, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction One-Piece, Actuator Features Manual Override, Position Indicator, Heater, Connection Gender - Side 1 Male, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.