Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asahi Electronic Ball Valve, 1" Pipe Size, PVC 2928007

Electronic Ball Valve, 1" Pipe Size, PVC (Discontinued)

  • Mfr # 2928007
  • Zoro # G6160631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2928007
Zoro #
G6160631
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Overall Length
5.08 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Body Material
PVC
Body Style
2-Way
Port
Full
Max. Pressure
230 psi CWP
Ball Valve Product Group
Actuated
Item
Electronic Actuated Ball Valve
Stem Material
PVC
Ball Material
PVC
Seat Material
PTFE
Ball Valve Basic Body Material
Plastic
Mount
Direct
Temp. Range
32 Degrees to 120 Degrees F
Number of Bolt Holes
0
Valve Structure
3-Piece
Voltage
115VAC
Connection Type
socket
Body Seal Material
FKM
Stem Type
1-Piece Stem
Seal Material
FKM
Special Features
Actuator Compatible
General Connection Type
Socket
Actuator Maximum Torque
120 in-lb
Ball Port Style
Full Port
Maximum Pressure - Operating
230 psi
Manufacturer Warranty
3 yr
For Media
Water
NEMA Enclosure Rating
4X
Maximum Current
2.1 A
Actuator Operation
90 Degrees
Valve Ways
2-Way
Operating Temperature - Minimum
32 Degrees F
Actuator Features
Auxiliary Limit Switch, Position Indicator, Thermal Overload Protection
Actuator Duty Cycle
25 %
Connection Type - Side 1
Socket
3-A Standard Compliance
Not Rated
Actuator Cycle Time - 90 Degrees
5 sec
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Motor Type
Unidirectional
Maximum Pressure - Combustible Gas
Not Rated
Actuator Series
83
Actuator Electrical Entry
1/2 in NPT Conduit
Operating Temperature - Maximum
120 Degrees F
Connection Type - Side 2
Socket
Valve Construction
Three-Piece
Valve Series
Type 21

Description

Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 230 psi, Actuator Operation 90 Degrees , Seat Material PTFE, Seal Material FKM, Voltage 115V AC, Actuator Cycle Time - 90 Degrees 5 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Position Indicator, Thermal Overload Protection, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.