Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, 9-51/64" Inside Dia., Black

  • Mfr # 3114100

  • Zoro # G6160327


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Outside Dia.
15 29/32 in
Inside Dia.
9 51/64 in
Bolt Holes
12
Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114100
Zoro #
G6160327
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
10 in
Outside Dia.
15 29/32 in
Inside Dia.
9 51/64 in
Thickness
5/64 in
Width
0.0781 in
Bolt Hole Diameter
1 in
Bolt Circle Diameter
14 5/16 in
Inside Diameter
10 3/4 in
For Pipe Size
10 in

Details

Bolt Holes
12
Material of Construction
EPDM with PTFE Ring
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-40 Degrees to 250 Degrees
Type
ANSI 150 lb Gasket
Continuous Max. Temp. (F)
250 Degrees F
Metal Detectable Gasket
No
Number of Bolt Holes
12
Insert Material
PTFE
FDA Approved
No
For Flange ANSI Class
150
Binder Material
None
Minimum Operating Temperature
-40 Degrees F
Gasket Type
Full-Face Gasket
System of Measurement
Inch
Gasket Material
EPDM
Maximum Operating Temperature
250 Degrees F
Hardness
Shore 95 to 100 A
X-Ray Detectable
No
Maximum Operating Pressure
230 psi

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 10 3/4 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 15 15/16 in, Thickness 5/64 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.