Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 10" Pipe Size, Polypropylene

  • Mfr # 1251100

  • Zoro # G6162086


product price: $4,256.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Pipe Size
10in
Connection Type
Flanged
Body Material
PVC
Standards
NSF 61
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251100
Zoro #
G6162086
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
10in
Inlet to Outlet Length
1"
Pipe Size - Valves
10 in
Overall Length
14.96 in
Handle Height
27.17 in
Nominal Valve Size
10 in
Handle Diameter
14.17 in
Connection Size - Side 2
10 in
Connection Size - Side 1
10 in

Details

Connection Type
Flanged
Body Material
PVC
Item
Gate Valve
Standards
NSF 61
Seal Material
EPDM
Bonnet Style
Bolted
Handle Material
Polypropylene
Top of Handle to Inlet Center
27-11/64"
Stem Material
PVC
Wedge Material
Polypropylene
Valve Stem Type
Non-Rising
Handle Type
Hand Wheel
Stem Type
Non-Rising
Operating Temperature - Minimum
30 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Bonnet Material
PVC
Coefficient of Volume (Cv)
3,700
Connection Type - Side 2
Flange
Operating Temperature - Maximum
120 Degrees F
For Media
Water
Maximum Pressure - Operating
110 psi

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 10 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 110 psi, Coefficient of Volume (Cv) 3,700, Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Seal Material EPDM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.