Zoro Homepage

Gate Valve, 2" Pipe Size, Polypropylene

  • Mfr # 1251020

  • Zoro # G6162138


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2in
Connection Type
Flanged
Body Material
PVC
Handle Type
Hand Wheel
Wedge Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251020
Zoro #
G6162138
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
2in
Inlet to Outlet Length
7 in
Pipe Size - Valves
2 in
Overall Length
7.01 in
Connection Size - Side 2
2 in
Handle Diameter
5.12 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Height
10.63 in

Details

Connection Type
Flanged
Body Material
PVC
Item
Gate Valve
Handle Type
Hand Wheel
Wedge Material
Polypropylene
Handle Material
Polypropylene
Top of Handle to Inlet Center
10 5/8 in
Standards
NSF-61
Valve Stem Type
Non-Rising
Bonnet Style
Bolted
Seal Material
EPDM
Stem Material
PVC
Stem Type
Non-Rising
Operating Temperature - Minimum
30 Degrees F
Coefficient of Volume (Cv)
180
Connection Type - Side 2
Flange
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Flange
Operating Temperature - Maximum
120 Degrees F
For Media
Water
Bonnet Material
PVC
ANSI Flange Class
Class 150

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 2 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 150 psi, Coefficient of Volume (Cv) 180, Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Seal Material EPDM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.