Zoro Homepage

Gate Valve, 3" Pipe Size, Polypropylene

  • Mfr # 1251030

  • Zoro # G6162129


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3in
Connection Type
Flanged
Body Material
PVC
Handle Material
Polypropylene
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251030
Zoro #
G6162129
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3in
Inlet to Outlet Length
8 in
Pipe Size - Valves
3"
Overall Length
7.99 in
Handle Diameter
6.69 in
Handle Height
12.79 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in

Details

Connection Type
Flanged
Body Material
PVC
Item
Gate Valve
Handle Material
Polypropylene
Seal Material
EPDM
Handle Type
Hand Wheel
Standards
NSF 61
Bonnet Style
Bolted
Wedge Material
Polypropylene
Top of Handle to Inlet Center
12 51/64 in
Stem Material
PVC
Valve Stem Type
Non-Rising
Stem Type
Non-Rising
Operating Temperature - Minimum
30 Degrees F
Connection Type - Side 2
Flange
For Media
Water
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
470
Connection Type - Side 1
Flange
Bonnet Material
PVC
Maximum Pressure - Operating
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
120 Degrees F

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 3 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 150 psi, Coefficient of Volume (Cv) 470, Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Seal Material EPDM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.