Zoro Homepage

Gate Valve, 4" Pipe Size, Polypropylene

  • Mfr # 1251040

  • Zoro # G6162110


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4in
Connection Type
Flanged
Body Material
PVC
Standards
NSF 61
Top of Handle to Inlet Center
14 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251040
Zoro #
G6162110
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
4in
Inlet to Outlet Length
9 in
Pipe Size - Valves
4 in
Overall Length
9.02 in
Handle Height
14.57 in
Connection Size - Side 2
4 in
Handle Diameter
7.68 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in

Details

Connection Type
Flanged
Body Material
PVC
Item
Gate Valve
Standards
NSF 61
Top of Handle to Inlet Center
14 37/64 in
Wedge Material
Polypropylene
Bonnet Style
Bolted
Seal Material
EPDM
Valve Stem Type
Non-Rising
Handle Material
Polypropylene
Handle Type
Hand Wheel
Stem Material
PVC
Stem Type
Non-Rising
Coefficient of Volume (Cv)
690
For Media
Water
Operating Temperature - Maximum
120 Degrees F
ANSI Flange Class
Class 150
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
30 Degrees F
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Maximum Pressure - Operating
150 psi
Bonnet Material
PVC

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 4 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 150 psi, Coefficient of Volume (Cv) 690, Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Seal Material EPDM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.