Zoro Homepage

Gate Valve, 6" Pipe Size, Polypropylene

  • Mfr # 1251060

  • Zoro # G6162101


product price: $2,748.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6in
Connection Type
Flanged
Body Material
PVC
Inlet to Outlet Length
10-1/2"
Handle Type
Hand Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1251060
Zoro #
G6162101
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
6in
Inlet to Outlet Length
10-1/2"
Pipe Size - Valves
6 in
Overall Length
10.51 in
Handle Diameter
10.63 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in
Connection Size - Side 2
6 in
Handle Height
17.52 in

Details

Connection Type
Flanged
Body Material
PVC
Item
Gate Valve
Handle Type
Hand Wheel
Valve Stem Type
Non-Rising
Top of Handle to Inlet Center
17-33/64"
Standards
NSF 61
Seal Material
EPDM
Handle Material
Polypropylene
Bonnet Style
Bolted
Stem Material
PVC
Wedge Material
Polypropylene
Stem Type
Non-Rising
Coefficient of Volume (Cv)
1,400
Operating Temperature - Maximum
120 Degrees F
Connection Type - Side 2
Flange
NSF Certifications for Food and Drinking Water
NSF 61
Bonnet Material
PVC
Maximum Pressure - Operating
150 psi
For Media
Water
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Operating Temperature - Minimum
30 Degrees F

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 6 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 150 psi, Coefficient of Volume (Cv) 1,400, Stem Type Non-Rising, Stem Material PVC, Wedge Material Polypropylene, Seal Material EPDM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.