This item is Discontinued.

Asahi Strainer, Sediment, Screen 1", 20 Mesh 3182010

Strainer, Sediment, Screen 1", 20 Mesh (Discontinued)

  • Mfr # 3182010
  • Zoro # G6200798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3182010
Zoro #
G6200798
UPC #
-
Country of Origin
Japan

Details

Item
Strainer,Sediment,Screen 1",20 Mesh

Description

Strainer,Sediment,Screen 1 In.,20 Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.