Zoro Homepage

Strainer, Sediment, Screen 1" 60 Mesh, 1in Pipe, LUG, SS

  • Mfr # 3180010

  • Zoro # G6200737


product price: $41.39
/ea

Key Features

Pipe Size
1in
Connection Type
LUG
Housing Material
SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3180010
Zoro #
G6200737
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1in

Details

Item
Strainer,Sediment,Screen 1" 60 Mesh
Connection Type
LUG
Housing Material
SS

Description

Different mesh sizes to meet a variety of process requirements. Two materials to select from for chemical resistance. Field installable for easy maintenance and cleaning. Unique strainer geometry for low pressure drops. Inline cleaning valve available for easy flushing of solids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.