Shop ASAHI
See all product information
Create Account
Y-Strainer, 3", PVC, FKM, True Union, 3in Pipe, LUG, PVC, FKM, 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
Mfr # 1254030
Zoro # G6194531
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3in
Connection Type
LUG
Housing Material
PVC,FKM
Max. Pressure
1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
Standards
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1254030
- Zoro #
- G6194531
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Pipe Size
- 3in
Details
- Item
- Y-Strainer,3",PVC,FKM,True Union
- Connection Type
- LUG
- Housing Material
- PVC,FKM
- Max. Pressure
- 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
- Standards
- NPT
Description
Y-Strainer,3 In.,PVC,FKM,True Union
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.