Shop ASAHI
See all product information
Create Account
Valv, Bttrfly, T57P, 12", PVC, EPDM, PVDF Gr
- Mfr # 173717120
- Zoro # G6197690
product price:
$
4,073.99
/ea
Free Shipping & Returns
Key Features
Body Material
PVC,EPDM,PVDF
Tube Size
12in
Connection
WAFER
Max. Water Pressure
150 PSI
Standards
ANSI 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 173717120
- Zoro #
- G6197690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 12in
Details
- Item
- Valv,Bttrfly,T57P,12",PVC,EPDM,PVDF Gr
- Body Material
- PVC,EPDM,PVDF
- Connection
- WAFER
- Max. Water Pressure
- 150 PSI
- Standards
- ANSI 150
Description
316SS Stem with full disc engagement. Full seat design eliminates gaskets. Seat overtightening prevention. Lockout-Tagout – lever handle molded padlock provision and 2-molded valve body tag holes. Highly visible O° to 90° position indicator with 19 fine adjustment locking positions. ISO 5211 F07 – F14 bolt circle on top flange. Polypropylene stem retainer. Spherical disc design. Non-wetted stem and body - Isolated from the media. Plasgear operator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.