Zoro Homepage

Valv, Bttrfly, T57P, 14", PVC, EPDM, PVDF-Gr

  • Mfr # 173817140

  • Zoro # G6199063


product price: $13,831.99
/ea
Free Shipping & Returns

Key Features

Tube Size
14in
Body Material
PVC,EPDM,PVDF
Connection
FLANGED
Max. Water Pressure
150 PSI
Standards
ANSI 150, NSF-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173817140
Zoro #
G6199063
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
14in

Details

Item
Valv,Bttrfly,T57P,14",PVC,EPDM,PVDF-Gr
Body Material
PVC,EPDM,PVDF
Connection
FLANGED
Max. Water Pressure
150 PSI
Standards
ANSI 150, NSF-61

Description

316SS Stem with full disc engagement. Full seat design eliminates gaskets. Seat overtightening prevention. Lockout-Tagout – lever handle molded padlock provision and 2-molded valve body tag holes. Highly visible O° to 90° position indicator with 19 fine adjustment locking positions. ISO 5211 F07 – F14 bolt circle on top flange. Polypropylene stem retainer. Spherical disc design. Non-wetted stem and body - Isolated from the media. Plasgear operator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.