Valv, Bttrfly, T57P, 6", PVC, FKM", PVC, Lvr

  • Mfr # 173724060

  • Zoro # G6198311


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Tube Size
6in
Body Material
PVC,FKM,PVC
Connection
THREADED
Max. Water Pressure
150 PSI
Standards
ANSI 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
173724060
Zoro #
G6198311
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6in

Details

Item
Valv,Bttrfly,T57P,6",PVC,FKM",PVC,Lvr
Body Material
PVC,FKM,PVC
Connection
THREADED
Max. Water Pressure
150 PSI
Standards
ANSI 150

Description

316SS Stem with full disc engagement. Full seat design eliminates gaskets. Seat overtightening prevention. Lockout-Tagout – lever handle molded padlock provision and 2-molded valve body tag holes. Highly visible O° to 90° position indicator with 19 fine adjustment locking positions. ISO 5211 F07 – F14 bolt circle on top flange. Polypropylene stem retainer. Spherical disc design. Non-wetted stem and body - Isolated from the media. Plasgear operator.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.