Zoro Homepage

Valve, Actuated Butterfly, 3", PVC/FKM

  • Mfr # 2913030

  • Zoro # G6202572


product price: $1,320.99
/ea
Free Shipping & Returns

Key Features

Connection
THREADED
Max. Water Pressure
150 PSI
Standards
NSF-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2913030
Zoro #
G6202572
UPC #
-
Country of Origin
United States

Details

Item
Valve,Actuated Butterfly,3",PVC/FKM
Connection
THREADED
Max. Water Pressure
150 PSI
Standards
NSF-61

Description

UL-508 listed electric actuator. Type-57 PVC Body, PP Disc, EPDM or FKM seals, wafer style. 120 VAC capacitor run reversing type motor. Thermal overload protection with auto reset. De-clutchable manual override Visual beacon position indicator. 10 Second cycle time 1-1/2" – 4", 25 second cycle time 6" and 8" (appx.). Mechanical brake supplied as standard for 6"and 8" Type-57. Type 4X/7 diecast aluminum w/ powdercoat finish enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.