
Valve, Actuated Butterfly, 4", PVC/EPDM
Mfr # 2909040
Zoro # G6202353
product price: $1,244.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2909040
Zoro #
G6202353
UPC #
-
Country of Origin
United States
Details
Item
Valve,Actuated Butterfly,4",PVC/EPDM
Description
UL-508 listed electric actuator. Type-57 PVC Body, PP Disc, EPDM or FKM seals, wafer style. 120 VAC capacitor run reversing type motor. Thermal overload protection with auto reset. De-clutchable manual override Visual beacon position indicator. 10 Second cycle time 1-1/2" – 4", 25 second cycle time 6" and 8" (appx.). Mechanical brake supplied as standard for 6"and 8" Type-57. Type 4X/7 diecast aluminum w/ powdercoat finish enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.