
Valve, Ball Chck, 3", PVC, Thread, EPDM
Mfr # 1211030
Zoro # G6201148
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3in
Connection Type
THREADED
Body Material
PVC,EPDM
Max. Pressure
230 PSI
Standards
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1211030
Zoro #
G6201148
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
3in
Details
Connection Type
THREADED
Item
Valve,Ball Chck,3",PVC,Thread,EPDM
Body Material
PVC,EPDM
Max. Pressure
230 PSI
Standards
NPT
Type
LEVER HANDLE
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.