Zoro Homepage

Valve, Ball Chck, TU, 1-1/2", CPVC, EPDM, Cmb

  • Mfr # 1216015

  • Zoro # G6201279


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
11/2in
Connection Type
FLANGED
Body Material
CPVC,EPDM
Max. Pressure
150 PSI
Standards
SCH40, NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216015
Zoro #
G6201279
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
11/2in

Details

Connection Type
FLANGED
Item
Valve,Ball Chck,TU,1-1/2",CPVC,EPDM,Cmb
Body Material
CPVC,EPDM
Max. Pressure
150 PSI
Standards
SCH40, NPT
Type
ROUND HANDLE

Description

Valve,Ball Chck,TU,1-1/2 In.,CPVC,EPDM,Cmb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.