
Valve, Ball, Omni, T-27, 1-1/4", CPVC, EPDM, Sc
Mfr # 161072012
Zoro # G6201723
product price: $88.75
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4 in
Connection Type
FLANGED
Max. Pressure
150 PSI
Standards
SCH40
Body Material
CPVC,EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161072012
Zoro #
G6201723
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
1 1/4 in
Details
Connection Type
FLANGED
Item
Valve,Ball,Omni,T-27,1-1/4",CPVC,EPDM,Sc
Max. Pressure
150 PSI
Standards
SCH40
Body Material
CPVC,EPDM
Type
ROUND HANDLE
Description
2-way blocking valve. Compact, Low profile. Unibody sealed carrier construction. Short face to face dimension. 2-Stem O-rings. PTFE seats with elastomeric backing. Ergonomic handle design. Full vacuum service rating. Full port opening. Accepts molded ISO top flange for actuation mounting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.