Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Ball, Omni, T-27, 1/2", CPVC, EPDM, Soc

  • Mfr # 161072005

  • Zoro # G6201662


product price: $25.65
/ea

Key Features

Pipe Size
1/2 in
Connection Type
FLANGED
Body Material
CPVC,EPDM
Standards
SCH40
Max. Pressure
75 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161072005
Zoro #
G6201662
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/2 in

Details

Connection Type
FLANGED
Item
Valve,Ball,Omni,T-27,1/2",CPVC,EPDM,Soc
Body Material
CPVC,EPDM
Standards
SCH40
Max. Pressure
75 PSI
Type
ROUND HANDLE

Description

2-way blocking valve. Compact, Low profile. Unibody sealed carrier construction. Short face to face dimension. 2-Stem O-rings. PTFE seats with elastomeric backing. Ergonomic handle design. Full vacuum service rating. Full port opening. Accepts molded ISO top flange for actuation mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.