
Valve, Ball, Omni, T-27, 1/2", CPVC, EPDM, Thd
Mfr # 161073005
Zoro # G6201802
product price: $29.19
/eaKey Features
Pipe Size
1/2 in
Connection Type
FLANGED
Max. Pressure
150 PSI
Standards
SCH40
Body Material
CPVC,EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
161073005
Zoro #
G6201802
UPC #
-
Country of Origin
Japan
Dimensions
Pipe Size
1/2 in
Details
Connection Type
FLANGED
Item
Valve,Ball,Omni,T-27,1/2",CPVC,EPDM,Thd
Max. Pressure
150 PSI
Standards
SCH40
Body Material
CPVC,EPDM
Type
ROUND HANDLE
Description
Valve,Ball,Omni,T-27,1/2 In.,CPVC,EPDM,Thd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.