Zoro Homepage

Valve, Ball, Omni, T-27, 3/4", CPVC, EPDM, Thd

  • Mfr # 161073007

  • Zoro # G6201839


product price: $42.89
/ea

Key Features

Pipe Size
3/4in
Connection Type
FLANGED
Body Material
CPVC,EPDM
Max. Pressure
110 PSI
Standards
SCH40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161073007
Zoro #
G6201839
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3/4in

Details

Connection Type
FLANGED
Item
Valve,Ball,Omni,T-27,3/4",CPVC,EPDM,Thd
Body Material
CPVC,EPDM
Max. Pressure
110 PSI
Standards
SCH40
Type
ROUND HANDLE

Description

2-way blocking valve. Compact, Low profile. Unibody sealed carrier construction. Short face to face dimension. 2-Stem O-rings. PTFE seats with elastomeric backing. Ergonomic handle design. Full vacuum service rating. Full port opening. Accepts molded ISO top flange for actuation mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.