Zoro Homepage

Valve, Ball, T-21, 1", PVC/FKM, S/T

  • Mfr # 111605010

  • Zoro # G6196421


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Pipe Size
1in
Connection Type
THREADED
Body Material
PVC,FKM
Standards
SCH80, NPT
Max. Pressure
100 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111605010
Zoro #
G6196421
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1in

Details

Connection Type
THREADED
Item
Valve,Ball,T-21,1",PVC/FKM,S/T
Body Material
PVC,FKM
Standards
SCH80, NPT
Max. Pressure
100 PSI

Description

Valve,Ball,T-21,1 In.,PVC/FKM,S/T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.