Zoro Homepage

Valve, Ball, T-21, 1/2", CPVC/FKM, S/T

  • Mfr # 111613005

  • Zoro # G6196403


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Connection Type
THREADED
Standards
SCH80, NPT
Body Material
CPVC,FKM
Max. Pressure
100 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111613005
Zoro #
G6196403
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/2 in

Details

Connection Type
THREADED
Item
Valve,Ball,T-21,1/2",CPVC/FKM,S/T
Standards
SCH80, NPT
Body Material
CPVC,FKM
Max. Pressure
100 PSI

Description

Type-23 Multiport Valve Pressure rated up to 230 psi (PVC, CPVC, PVDF). Double O-ring seals on stem for added protection. Full bore, sizes 1/2" – 2". Full vacuum rated, all sizes. Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.