Zoro Homepage

Valve, Ball, T-21, 3", PVC, FKM, Flanged

  • Mfr # 1608030

  • Zoro # G6195362


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3in
Connection Type
SOCKET,THREADED
Max. Pressure
150 PSI
Standards
ANSI 150
Body Material
PVC,FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1608030
Zoro #
G6195362
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
3in

Details

Connection Type
SOCKET,THREADED
Item
Valve,Ball,T-21,3",PVC,FKM,Flanged
Max. Pressure
150 PSI
Standards
ANSI 150
Body Material
PVC,FKM

Description

Pressure rated up to 230 psi (PVC, CPVC, PVDF). Double O-ring seals on stem for added protection. Full bore, sizes 1/2" – 2". Full vacuum rated, all sizes. Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.